Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Reload System PROMO
Click to view available options
Length (Metric):
3.13 cm
5.07 cm
5.84 cm
5.88 cm
Tip Style:
Low Retention
Standard
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
Description
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert

Specifications
Specifications
Volume (Metric) | 300 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Length (English) | 2.3 in. |
Length (Metric) | 5.84 cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
Format | Rack |
Tip Style | Standard |
For Use With (Equipment) | Universal Fit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction