Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips

Click to view available options
Volume (Metric):
10 μL
200 μL
1000 μL
1250 μL
Sterility:
Non-sterile
Sterile
Tip Style:
Low Retention
Universal Fit
Fit for Purpose:
Certified Quality
Sterile
Description
Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.
Features:
- Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout

Specifications
Specifications
Description | ART Low Retention, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 1250 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 4 in. |
Length (Metric) | 10.22cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction