Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, Hinged Rack, PCR Ready
GREENER_CHOICE

Catalog No. p-8459000
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.

  • Low-retention tips maximize sample delivery
  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allows quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 300L, Filtered, Sterile, Hinged Rack
Volume (Metric) 300 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model 300L
Length (English) 2.26 in.
Length (Metric) 5.75cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style Universal
Color Code Orange
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.