Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Platinum Electrode Wand for Electroporators, Positive

Catalog No. btx450502
Click to view available options
Pulse Form:
Square Wave

Platinum Electrode Wand for use with Tissue Slice Platinum Chamber Electrode Kit (cat. no. BTX450500).

  • Accessory for Electroporators
  • 7 mm and 10 mm wands available
  • Incorporates an identical shaped platinum electrode
  • Placed over the chamber to complete electroporation

Specifications

For Use With (Application) Ex vivo electroporation
For Use With (Equipment) ECM 830, ECM 2001+, Legacy ECM 2001, and Gemini X2
Material Platinum
Product Line BTX Electroporation
Product Type Electrode Wand
Voltage 100 V
Diameter (English) 0.39 in.
Diameter (Metric) 10 mm
Field Type Positive
Pulse Length Range 10 μsec. to 100 msec.
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Interface Digital User
Pulse Form Square Wave
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.