Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach™ AS950 Portable Compact Sampler

Catalog No. 029380012
Change view
Click to view available options
Capacity (Metric):
9.46 L
Product Type:
Compact Sampler Bundle (12 V)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
02-938-0012 9.46 L Compact Sampler Bundle (12 V)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-938-0012 Supplier Hach™ Supplier No. ASP.CXXXC121XX
This item is not returnable. View return policy

Makes programming, data transfer, and operation more intuitive and virtually error-free. Typically used in pre-treatment water sampling or for compliance in wastewater, the AS950 Portable Compact Sampler is also capable of monitoring SARS-CoV-2 (COVID-19) in sewage.

Portable Samplers:

  • Lightweight design, low power requirements, and mobility
  • A reliable collection tool for the field
  • Applications include stormwater, environmental, industrial pre-treatment, and evidence-gathering for viral assessment (COVID-19)


An Essential Tool for Viral Detection in Wastewater:

  • Representative sampling is critical to a reliable COVID-19 community spread program
  • COVID-19 sampling of wastewater helps in detection (days before symptoms)
  • Simple setup with multiple power options:
    • Portable Compact Sampler Bundle, 12V, with 2.5 Gallon Bottle
    • Portable Compact Sampler Bundle, 115V, with 2.5 Gallon Bottle

For Stormwater Sampling, the Portable Sampler Provides:

  • Up to two different programs defined by user conditions (Rainfall or pH thresholds)
  • Varying sample sizes at user-specified time intervals
  • Time-weighted or flow volume increments
  • Flow-weighted
  • Collection over an entire run-off event (determined by rain or flow sensor)

For Industrial Pre-Treatment Monitoring, the Portable Sampler Features:

  • Non-contact liquid detection prevents cross-contamination
  • Quick pump tubing replacement with-out any tools
  • Optional pH sensor initiates sampling when threshold limits are exceed

Key Features:

  • Standard memory and USB allow program uploads and data to be logged and transferred - no laptop needed
  • Large full-color intuitive display for virtually error-free programming
  • A rugged and reliable pump minimizes maintenance and downtime

Three Base Sizes to Meet Various Applications:

  • Compact: for smaller, maintenance hole sampling
  • Standard: for the majority of applications
  • Large: for high capacity bottle composite sampling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Compact Sampler Bundle (12 V)
Material PC/ABS Blend (Housing)
Description Portable Compact Sampler Bundle (12 V)
Includes AS950 Controller on Compact Portable Base, 12 V Battery, Bottle Kit with 2.5 Gallon Polyethylene Bottle w/Cap and Full Bottle Shut-Off, 25 ft. Vinyl Intake Tubing, Strainer
Tube Material Silicone (Pump Tubing)
Capacity (English) 2.5 gal.
Capacity (Metric) 9.46 L
Certifications/Compliance CE, UL Certifications
For Use With (Application) Pre-Treatment Water Sampling
Weight (Metric) 15 kg
Dimensions (L x W) 44.1 x 61 cm (17.4 x 24 in.)
Diameter (Metric) Outer 15.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.