Learn More
MilliporeSigma™ Supelco™ Ascentis™ C18 Supelguard™ Guard Cartridge, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Quantity | 2/Pk. |
| pH | 2 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 2 cm |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 4 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Show More |
Ascentis and Supelguard are trademarks of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.