Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ ES-Cyano HPLC Column, 5 μm Particle Size

Catalog No. 111008598 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8598 5 cm 2.1 mm
11-100-8091 10 cm 2.1 mm
11-100-7576 15 cm 4.6 mm
11-100-7266 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-8598 Supplier MilliporeSigma™ Supelco™ Supplier No. 577300U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra stable for low pH mobile phases due to sterically protected phase.

Useful for selectivity in the reversed-phase mode, including pi pi and dipole-dipole interacting compounds. Can also be used HILIC mode and normal phase chromatography.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Particle Size 5 μm
pH 1 to 8
Pore Size 100 Å
Surface Area 450 m2/g
Stationary Phase Diisopropyl-Cyanopropylsilane
Product Line Ascentis
Matrix Diisopropyl-Cyanopropylsilane Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.