Learn More
MilliporeSigma™ Ascentis™ Express 120 Å C18 pH+ (2.7 μm) HPLC Column
Shop All MilliporeSigma Supelco ProductsDescription
- Ascentis™ Express 120Å C18 pH+ is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high-throughput applications.
- The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
- Ascentis™ Express 120Å C18 pH+ has a surface modification that leads to alkaline resistance, which provides a stable, reversed-phase packing that can be used for separations run under high pH mobile phase conditions.
- It is particularly useful for improving peak shape and load tolerance of basic compounds at elevated pH, without detrimental effects to acids or neutrals.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 cm |
| Particle Size | 2.7 μm |
| Pore Size | 120 Å |
| Stationary Phase | C18 (dimethyloctadecylsilane) |
| Product Line | Ascentis |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
| Product Type | HPLC Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.