Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 160 Å C30 HPLC Column, 2.7 μm Particle Size

Catalog No. 111022233 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-2233 5 cm 2.1 mm
11-102-2234 10 cm 2.1 mm
11-102-2243 10 cm 4.6 mm
11-102-2244 15 cm 4.6 mm
11-102-2235 15 cm 2.1 mm
11-102-2236 25 cm 2.1 mm
11-102-2237 3 cm 3 mm
11-102-2238 5 cm 3 mm
11-102-2239 10 cm 3 mm
11-102-2240 15 cm 3 mm
11-102-2241 3 cm 4.6 mm
11-102-2242 5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-102-2233 Supplier MilliporeSigma™ Supelco™ Supplier No. 577100U
Add to Cart
Add to Cart

A high-speed, high-performance liquid chromatography column based on the wider-pore (160 Å) Fused-Core™ particle design

  • Provides adequate spacing for long-chain C30 ligands
  • The particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • Design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell, and the small overall particle size of 2.7 μm
  • Endcapped triacontylsilane stationary phase provides a stable, reversed-phase packing
  • Can be used for hydrophobic, long-chain, structural isomers such as vitamins and lipids
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 160 Å
Surface Area 90 m2/g
USP Type L62
Stationary Phase C30 (triacontyldimethyl)
Product Line Ascentis
Matrix C30 (triacontyldimethyl) Phase/Fused-Core™ Particle Platform
Carbon Load 4.5%
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.