Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 Guard Cartridge, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Particle provides a thin porous shell of high-purity silica surrounding a solid silica core
- Very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell, and the small overall particle size of 2.7 μm
- AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
- Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
- The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
- AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 0.5 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Quantity | 3 Pk. |
| Surface Area | 135 m2/g |
| USP Type | L1 |
| Stationary Phase | AQ-C18 |
| Product Line | Ascentis |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.