Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 HPLC Column, 2 μm Particle Size

Catalog No. 111022248 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-2248 15 cm 3 mm
11-102-2224 5 cm 2.1 mm
11-102-2225 10 cm 2.1 mm
11-102-2226 15 cm 2.1 mm
11-102-2228 3 cm 3 mm
11-102-2229 5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-102-2248 Supplier MilliporeSigma™ Supelco™ Supplier No. 577160U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A high-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design.

  • Particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • Very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell, and the small overall particle size of 2 μm
  • AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
  • Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
  • The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
  • AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 2 μm
pH 2 to 9
Pore Size 90 Å
Surface Area 120 m2/g
USP Type L1
Stationary Phase AQ-C18
Product Line Ascentis
Matrix AQ-C18 Phase/Fused-Core™ Silica Particle Platform
Carbon Load 6.5%
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.