Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express Biphenyl Column, 2.7 μm Particle Size

Catalog No. 111007985 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7985 2 cm 2.1 mm
11-100-7988 3 cm 2.1 mm
11-100-7546 5 cm 2.1 mm
11-100-7396 10 cm 2.1 mm
11-100-7119 15 cm 2.1 mm
11-100-7986 2 cm 3 mm
11-100-7989 3 cm 3 mm
11-100-7547 5 cm 3 mm
11-100-7397 10 cm 3 mm
11-100-7120 15 cm 3 mm
11-100-7987 2 cm 4.6 mm
11-100-7990 3 cm 4.6 mm
11-100-7548 5 cm 4.6 mm
11-100-7437 7.5 cm 4.6 mm
11-100-7398 10 cm 4.6 mm
11-100-7121 15 cm 4.6 mm
11-100-7435 7.5 cm 2.1 mm
11-100-7436 7.5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 11-100-7985 Supplier MilliporeSigma™ Supelco™ Supplier No. 64043U
Add to Cart
Add to Cart

The Ascentis™ Express biphenyl phase chemistry offers alternative selectivity for pharmaceutical analytes and drug metabolites that are not well retained or difficult to resolve on traditional alkyl (C18) and phenyl bonded phases.

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures. The combination of high efficiency and low back pressure benefits UHPLC users, as well as conventional HPLC users.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 2.7 μm
pH 1.5 to 9
Pore Size 90 Å
Stationary Phase Biphenyl
Product Line Ascentis
Matrix Biphenyl Phase/Particle Platform (Fused-Core)
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel Hardware
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.