Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C18 UHPLC Column, 2 μm Particle Size

Catalog No. 111007210 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7210 5 cm 3 mm
11-100-7207 2 cm 2.1 mm
11-100-7208 3 cm 2.1 mm
11-100-7209 5 cm 2.1 mm
11-100-7076 7.5 cm 2.1 mm
11-100-6996 10 cm 2.1 mm
11-100-6799 15 cm 2.1 mm
11-100-6997 10 cm 3 mm
11-100-6800 15 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-100-7210 Supplier MilliporeSigma™ Supelco™ Supplier No. 50816U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures.

  • Stationary Phase: C18 (octadecyl)
  • Particle Technology: Fused-Core
  • Pore Size: 90 Å
  • Endcapped: Yes
  • pH Range: 2 to 9
  • Techniques: UHPLC, UHPLC-MS, LC/MS
  • Phase Type: Reversed Phase
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 5 cm
Particle Size 2 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase C18 (octadecyl)
Product Line Ascentis
Matrix C18 (octadecyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core UHPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.