Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C8 HPLC Column, 5 μm Particle Size

Catalog No. 111008340 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8340 2 cm 2.1 mm
11-100-8341 3 cm 2.1 mm
11-100-7821 5 cm 2.1 mm
11-100-7606 7.5 cm 2.1 mm
11-100-7528 10 cm 2.1 mm
11-100-7097 15 cm 2.1 mm
11-100-8342 3 cm 3 mm
11-100-7822 5 cm 3 mm
11-100-7607 7.5 cm 3 mm
11-100-7529 10 cm 3 mm
11-100-7098 15 cm 3 mm
11-100-6786 25 cm 3 mm
11-100-8343 3 cm 4.6 mm
11-100-7823 5 cm 4.6 mm
11-100-7608 7.5 cm 4.6 mm
11-100-7530 10 cm 4.6 mm
11-100-7099 15 cm 4.6 mm
11-100-6787 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 11-100-8340 Supplier MilliporeSigma™ Supelco™ Supplier No. 50362U
Add to Cart
Add to Cart

The densely bonded, extensively endcapped dimethyloctyl stationary phase of Ascentis™ Express 5 μm C8 provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds.

Ascentis™ Express 5 μm C8 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6-micron thick porous shell and the highly uniform overall particle size of 5-microns.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 5 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase C8 (Octyl)
Product Line Ascentis
Matrix C8 (Octyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.