Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express F5, 2.7 μm HPLC Column
Shop All MilliporeSigma Supelco ProductsDescription
- The pentafluorophenylpropyl stationary phase of Ascentis Express F5 provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines.
- In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions.
- Ascentis Express F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 5 cm |
| Max. Pressure | 600 bar |
| Particle Size | 2.7 μm |
| pH | 2 to 8 |
| Pore Size | 90 Å |
| Quantity | 1 Ea. |
| Surface Area | 135 m2/g |
| Temperature | 60°C |
| Stationary Phase | Pentafluorophenylpropyl (PFP) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.