Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express F5 HPLC Column, 5 μm Particle Size

Catalog No. 111007620 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7620 7.5 cm 4.6 mm
11-100-8356 2 cm 2.1 mm
11-100-8357 3 cm 2.1 mm
11-100-7833 5 cm 2.1 mm
11-100-7540 10 cm 2.1 mm
11-100-7108 15 cm 2.1 mm
11-100-6797 25 cm 2.1 mm
11-100-8358 3 cm 3 mm
11-100-7834 5 cm 3 mm
11-100-7619 7.5 cm 3 mm
11-100-7541 10 cm 3 mm
11-100-7109 15 cm 3 mm
11-100-6798 25 cm 3 mm
11-100-8359 3 cm 4.6 mm
11-100-7835 5 cm 4.6 mm
11-100-7542 10 cm 4.6 mm
11-100-7110 15 cm 4.6 mm
11-101-6275 25 cm 4.6 mm
11-100-7618 7.5 cm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 11-100-7620 Supplier MilliporeSigma™ Supelco™ Supplier No. 50627U

Ascentis™ Express 5 μm F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Ascentis™ Express 5 μm F5 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The bonded, endcapped, dimethylpentafluorophenyl-propylsilane stationary phase of Ascentis™ Express 5 μm F5 provides a stable, reversed-phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming π-π and mildly steric interactions, F5 phases also retain compounds by polar interactions. As a result of having both polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 7.5 cm
Particle Size 5 μm
pH 1 to 9
Pore Size 90 Å
Stationary Phase PFP (Pentafluorophenyl)
Product Line Ascentis
Matrix PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.