Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC Guard Cartridge, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 2.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 90 Å |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 3 mm |
| Phase | HILIC |
| For Use With (Application) | HPLC |
| Product Line | Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.