Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express HILIC HPLC Column, 2.7 μm Particle Size

Catalog No. 111007982 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7982 3 cm 2.1 mm
11-100-7506 5 cm 2.1 mm
11-100-7333 7.5 cm 2.1 mm
11-100-7166 10 cm 2.1 mm
11-100-6900 15 cm 2.1 mm
11-100-7983 3 cm 3 mm
11-100-7507 5 cm 3 mm
11-100-7334 7.5 cm 3 mm
11-100-7167 10 cm 3 mm
11-100-6901 15 cm 3 mm
11-100-7984 3 cm 4.6 mm
11-100-7508 5 cm 4.6 mm
11-100-7168 10 cm 4.6 mm
11-101-6261 15 cm 4.6 mm
11-100-7335 7.5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 11-100-7982 Supplier MilliporeSigma™ Supelco™ Supplier No. 53933U
Add to Cart
Add to Cart

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower backpressures.

The combination of high efficiency and low backpressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 3 cm
Particle Size 2.7 μm
pH 2 to 8
Pore Size 90 Å
Stationary Phase Silica
Product Line Ascentis
Matrix Silica Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.