Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 Guard Cartridge, 2.7 μm Particle Size

Catalog No. 111003491 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-100-3491 3 mm
11-100-3490 2.1 mm
11-100-3492 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3491 Supplier MilliporeSigma™ Supelco™ Supplier No. 53781U
Add to Cart
Add to Cart

Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.

Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk.
Particle Size 2.7 μm
Length (Metric) 5 mm
Pore Size 90 Å
Type Fused-Core HPLC Guard Cartridge
Diameter (Metric) Inner 3 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Ascentis

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.