Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Ascentis™ Express 90 Å OH5 is a Fused-Core HPLC column featuring a penta-hydroxy phase on a superficially porous particle platform.
- Phase Chemistry: Penta-hydroxy
- Separation Technique: Hydrophilic interaction (HILIC)
- Operating Range: pH 2-9; <60°C; max. pressure 600 bar
- Material: Stainless steel column
- Endcapped: No
- Applications: Food and beverages
- Regulatory: Suitable for USP L86 and USP L95
- Compatibility: HPLC, UHPLC, LC/MS, UHPLC-MS
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 3 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Stationary Phase | Hydroxy, Penta- |
| Product Line | Ascentis |
| Matrix | Hydroxy, Penta- Phase/Fused-Core Particle Platform |
| Endcapped | No |
| Phase | Reversed Phase |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.