Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 UHPLC Column, 2 μm Particle Size

Catalog No. 111007080 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7080 7.5 cm 3 mm
11-100-7216 2 cm 2.1 mm
11-100-7217 3 cm 2.1 mm
11-100-7218 5 cm 2.1 mm
11-100-7000 10 cm 2.1 mm
11-100-6803 15 cm 2.1 mm
11-100-7219 3 cm 3 mm
11-100-7220 5 cm 3 mm
11-100-7001 10 cm 3 mm
11-100-6804 15 cm 3 mm
11-100-7079 7.5 cm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-7080 Supplier MilliporeSigma™ Supelco™ Supplier No. 50965U

The Ascentis™ Express 2 μm OH5 stationary phase is a highly polar ligand that possesses 5 hydroxyl groups tethered to the silica via novel proprietary linkage chemistry.

The Ascentis™ Express 2 μm OH5 stationary phase is a high performance material that provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 7.5 cm
Particle Size 2 μm
Pore Size 90 Å
Stationary Phase Hydroxy, Penta-
Product Line Ascentis
Matrix Hydroxy, Penta- Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Type LC-MS Column
Technique Fused-Core UHPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.