Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide HPLC Column, 2.7 μm Particle Size

Catalog No. 111006980 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6980 10 cm 4.6 mm
11-100-7696 2 cm 2.1 mm
11-100-7697 3 cm 2.1 mm
11-100-7294 5 cm 2.1 mm
11-100-7192 7.5 cm 2.1 mm
11-100-6978 10 cm 2.1 mm
11-100-6717 15 cm 2.1 mm
11-100-7698 3 cm 3 mm
11-100-7295 5 cm 3 mm
11-100-7031 7.5 cm 3 mm
11-100-6979 10 cm 3 mm
11-100-6718 15 cm 3 mm
11-100-7699 3 cm 4.6 mm
11-101-6203 5 cm 4.6 mm
11-100-7032 7.5 cm 4.6 mm
11-102-0701 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 11-100-6980 Supplier MilliporeSigma™ Supelco™ Supplier No. 53929U
Only null left
Add to Cart
Add to Cart

Ascentis™ Express RP-Amide can be used for basic, acidic, or neutral compounds with orthogonal selectivity from C18 or C8. The polar-embedded Ascentis™ Express 5 μm RP-Amide columns are compatible with 100% aqueous mobile phases without suffering from 'phase collapse'.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase Amide, Alkyl
Product Line Ascentis
Matrix Amide, Alkyl Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.