Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide HPLC Column, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Stationary Phase: Amide, Alkyl (RP-Amide)
- Matrix: Fused-Core™ superficially porous particle
- Pore Size: 90 Å
- pH Range: 2-9
- Temperature Limit: 60°C
- Pressure Limit: 600 bar (9000 psi)
- USP Classification: L60
- Endcapped: Yes
- Material: Stainless steel
- Applications: Suitable for HPLC, LC/MS, UHPLC, and UHPLC-MS; ideal for acidic, basic, or neutral compounds
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Stationary Phase | Amide, Alkyl |
| Product Line | Ascentis |
| Matrix | Amide, Alkyl Phase/Fused-Core Particle Platform |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.