Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Aspergillus niger derived from ATCC 6275

Click to view available options
Quantity:
5 Pack
6 Pack
Description
Biosafety Level: 1
Specifications
Specifications
ATCC® | ATCC 6275 |
Biosafety Level | 1 |
Content And Storage | 2°C to 8°C |
Format | KWIK-STIK |
Manufacturing Origin | United States |
Product Type | KWIK-STIK |
For Use With (Application) | Microbial Identification |
Packaging Type | Plastic Canister |
Quantity | 6 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction