Learn More
Description
- Each Tablet contains Aspirin 325mg
Specifications
Specifications
| Active Ingredients | Aspirin (325 mg) |
| For Use With (Application) | For relief of headache, neuralgia, and minor muscular aches |
| Product Type | Aspirin |
| Color | White |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.