Learn More
Description
Includes
Includes: number plates (sequenced 1 through number of lockers ordered), as is a latch bar with padlock hasp
1-piece wrap-around box designed installs easily with no screws, rivets or mechanical joints.
- High-density polyethylene solid plastic construction
- Locker body is 0.375 in. thick; door and frame are 0.5 in. thick
- Assembled locker: 1 wide, 1 opening, single tier, single frame
- Overall width: 12 in., overall depth: 12 in., overall height 60 in.
- Opening width: 8.25 in., opening depth: 11.13 in., opening height: 58 in.
- ADA-compliant handle operation
- Hooks per opening: 1 plastic hook affixed under shelf
- Lockers and benches contain 30% post-industrial recycled material
- HDPE continuous security latch handle
- Rough/pebbled finish, beige
- Matte texture finish
Warranty and Services
Warranty: 20-year warranty against rust, corrosion, denting and delaminating
Specifications
Specifications
| Weight (Metric) | 60 kg |
| Height (Metric) Opening | 147.32 cm |
| Material | HDPE |
| Weight (English) | 132.27 lb. |
| Color | Beige |
| Height (English) Opening | 58 in. |
| Height (English) | 60 in. |
| Length (English) | 12 in. |
| Width (English) | 12 in. |
| Surface Coating | Rough/pebbled, matte texture |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
