Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Associated Bag 4mil Zipper Bags

Click to view available options
Length (English):
12 in.
18 in.
24 in.
Width (English):
10 in.
13 in.
20 in.
Description
- Reusable, long-life zipper closure with tough side welds for stress-point support
- Design consistent with FDA and USDA specifications for food contact
- Select sizes come with hang hole
- Usable dimensions are slightly smaller than listed dimensions
Specifications
Specifications
Closure Type | Zip Closure |
Material | Polyethylene |
Thickness (English) | 4 mil |
Dimensions (L x W) | 24 x 20 in. (61 x 50.8cm) |
Length (English) | 24 in. |
Length (Metric) | 61 cm |
Width (English) | 20 in. |
Width (Metric) | 50.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction