Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag Self-Locking Nylon Ties
SDP

Catalog No. 19300109 Shop All Associated Bag Company Products
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Tensile Strength (English):
40 lb.
50 lb.
Dimensions (L x W):
11 x 0.17 in. (28 x 0.43 cm)
8 x 0.13 in. (20.3 x 0.33 cm)
Thickness:
0.053 in.
0.054 in.

To create tamper-evident seal that must be cut to remove

  • Tight locking
  • Made of nylon
  • 18.1kg (40 lb.), 22.7kg (50 lb.) tensile strength
  • L x W: 20.3 x 0.33cm (8 in. x 0.13 in.); 27.9 x 0.44cm (11 x 0.17in.)
  • 1.37mm (0.054 in.), 1.34cm (0.053 in.) thickness
  • Available in various colors: Red, black, green , yellow, blue, natural

Applications:

For closing bags, attaching tags, bundling wires, making temporary repairs

Specifications

Type Self-locking Tie
Material Nylon
Color Yellow
Length (Metric) 20.3 cm
Length (English) 8 in.
Width (Metric) 0.33 cm
Width (English) 0.13 in.
Dimensions (L x W) 8 x 0.13 in. (20.3 x 0.33 cm)
Thickness 0.054 in.
Tensile Strength (English) 40 lb.
Quantity 1000/Pk.
For Use With (Application) Closing bags, attaching tags, bundling wires, making temporary repairs and more
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.