Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Assoreted Color Latex Balloons, 16 in.
SCI_ED

Catalog No. S81489 Shop All Eisco Products
Change view
Click to view available options
Color:
Assorted
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S81489 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81489 Supplier Eisco™ Supplier No. BALLOON16PK12
Add to Cart
Add to Cart

Vibrant, assorted color latex balloons are 100% biodegradable and can be filled with air or helium.

  • Vibrant color balloons
  • 100% biodegradable latex balloons
  • Great for air and helium use
  • Includes 12 assorted color balloons
  • Each balloon measures approximately 16 in. when filled

Specifications

Product Type Latex
Color Assorted
Length (English) 16 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.