Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 48-L185 Unsupported Latex Gloves, Flock Lined

Catalog No. 19152522 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Blue
Orange
Pink
Glove Cuff Style:
Beaded
Pinked
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color Glove Cuff Style
19-152-522 Medium Pink Pinked
19-162-716 X-Large Blue Pinked
19-162-720 X-Large Orange Beaded
19-152-521 Small Pink Pinked
19-152-523 Large Pink Pinked
19-152-524 X-Large Pink Pinked
19-162-713 Small Blue Pinked
19-162-714 Medium Blue Pinked
19-162-715 Large Blue Pinked
19-162-717 Small Orange Beaded
19-162-718 Medium Orange Beaded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-152-522 Supplier PIP™ Supplier No. 48L185P/M
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unsupported, medium weight flock lined latex gloves with honeycomb pattern provide a secure grip when handling wet or slippery objects. Available in three colors blue, orange or pink.

  • Honeycomb grip
  • Blue and pink color feature pinked cuff and orange color features beaded rolled cuff
  • Thickness: 18 mil
  • Length: 12 in. (30.4 cm)
  • Color: blue, orange or pink

It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products

Janitorial, sanitation and general maintenance

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN-374:1-2003
Applications Industrial
Color Pink
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.46 mm
Latex Free No
Material Latex
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.46 mm
Product Type Chemical Protection Gloves
Size Medium
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
EN ISO 374-1 CHEMICAL LETTER CODES AKL
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Pinked
Grip Design Honeycomb
Liner Material Cotton Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 48-L185P/M
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.