Learn More
PIP™ Assurance™ 48-L185 Unsupported Latex Gloves, Flock Lined
Shop All Protective Industrial Products Inc. ProductsDescription
- Honeycomb grip
- Blue and pink color feature pinked cuff and orange color features beaded rolled cuff
- Thickness: 18 mil
- Length: 12 in. (30.4 cm)
- Color: blue, orange or pink
It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products
Janitorial, sanitation and general maintenance
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN-374:1-2003 |
| Color | Orange |
| Finger Thickness (English) | 18 mil |
| Finger Thickness (Metric) | 0.45 mm |
| Latex Free | No |
| Material | Latex |
| Palm Thickness (English) | 18 mil |
| Palm Thickness (Metric) | 0.45 mm |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.