Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ Cellulose DMP Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111006515 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6515 15 cm 2.1 mm
11-100-6514 15 cm 4.6 mm
11-100-6453 25 cm 4.6 mm
11-100-6744 10 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-6515 Supplier MilliporeSigma™ Supelco™ Supplier No. 51100AST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Description: Spherical, porous silica coated with DMPC (dimethylphenyl carbamate)-derivatized cellulose. Field of Use: Small molecule enantiomer separations in normal phase, polar organic, and SFC modes.

Astec™ Cellulose DMP HPLC columns separate a wide range of chiral compounds under normal phase, polar organic, and SFC conditions. They exhibit high efficiency, high loading capacity, and excellent column lifetime. With performance comparable to other DMPC-derivatized cellulose CSPs, but at substantially lower price, Astec™ Cellulose DMP is a must-have for every chiral column HPLC or SFC screening protocol. Astec™ Cellulose DMP is complementary to the other Astec™ CSPs, including CHIROBIOTIC™, CYCLOBOND™ and the P-CAP™ product lines.Description: Spherical, porous silica coated with DMPC (dimethylphenyl carbamate)-derivatized celluloseParticle diameter: 5 μm. Field of Use: Small molecule enantiomer separations in normal phase, polar organic, and SFC modes.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Cellulose, DMPC-
Product Line Astec CYCLOBOND
Matrix Cellulose, DMPC- Phase/Silica Gel High Purity, Spherical/Silica Gel Particle Platform
Phase Chiral
Material Stainless Steel
Technique Chiral HPLC

Astec is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.