Learn More
MilliporeSigma™ Supelco™ Astec™ CHIROBIOTIC™ V Chiral HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| pH | 3.5 to 7.0 |
| Pore Size | 100 Å |
| Stationary Phase | Vancomycin |
| Product Line | Astec CHIROBIOTIC |
| Matrix | Vancomycin Phase/High-Purity Silica Gel Particle Platform |
| Phase | Chiral |
| Material | Stainless Steel |
| Show More |
Astec and CHIROBIOTIC are registered trademarks of Sigma-Aldrich Co. LLC.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.