Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CHIROBIOTIC™ V2 Chiral HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
A wide variety of secondary and tertiary amines have been separated on the CHIROBIOTIC™ V in the polar ionic mode. The CHIROBIOTIC™ V has demonstrated many of the separation characteristics of protein-based stationary phases, but with exceptional stability and much higher sample capacity. Some chiral analytes have been resolved that have not been reported separated on any other chiral stationary phase. CHIROBIOTIC™ V and V2 differ in their bonding chemistry the pore size of the support particle, giving them different selectivity and preparative capacity.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| pH | 3.5 to 7.0 |
| Pore Size | 200 Å |
| Stationary Phase | Vancomycin |
| Product Line | Astec CHIROBIOTIC |
| Matrix | Vancomycin Phase/High-Purity Silica Gel Particle Platform |
| Phase | Chiral |
| Technique | Chiral HPLC |
Astec and CHIROBIOTIC are registered trademarks of Sigma-Aldrich Co. LLC.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?