Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIROBIOTIC™ V2 Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111006201 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
21.2 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6201 10 cm 4.6 mm
11-100-6047 10 cm 2.1 mm
11-100-5914 15 cm 2.1 mm
11-100-5866 25 cm 2.1 mm
11-100-5988 15 cm 4.6 mm
11-100-5875 25 cm 4.6 mm
11-100-5533 25 cm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-100-6201 Supplier MilliporeSigma™ Supelco™ Supplier No. 15022AST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Neutral molecules, amides, acids, esters and amines show considerable enantioselectivity on these vancomycin-based CSPs

A wide variety of secondary and tertiary amines have been separated on the CHIROBIOTIC™ V in the polar ionic mode. The CHIROBIOTIC™ V has demonstrated many of the separation characteristics of protein-based stationary phases, but with exceptional stability and much higher sample capacity. Some chiral analytes have been resolved that have not been reported separated on any other chiral stationary phase. CHIROBIOTIC™ V and V2 differ in their bonding chemistry the pore size of the support particle, giving them different selectivity and preparative capacity.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 5 μm
pH 3.5 to 7.0
Pore Size 200 Å
Stationary Phase Vancomycin
Product Line Astec CHIROBIOTIC
Matrix Vancomycin Phase/High-Purity Silica Gel Particle Platform
Phase Chiral
Material Stainless Steel
Technique Chiral HPLC
Show More Show Less

Astec and CHIROBIOTIC are registered trademarks of Sigma-Aldrich Co. LLC.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.