Learn More
MilliporeSigma™ Supelco™ Astec™ CLC-D Chiral HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Separates α-hydroxy carboxylic acids, amino acids and other α-bifunctional compounds
- High selectivity with simple mobile phases
- Copper complex gives strong UV 254 nm signal
- Simple reversal of elution order, CLC-L vs. CLC-D
- Excellent reproducibility
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | Chiral Bidentate Ligand (D-form), Requires 5 mM CuSO4 |
| Product Line | Astec |
| Matrix | Chiral Bidentate Ligand (D-form), Requires 5 mM CuSO4 Phase |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
Astec is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.