Learn More
MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 DMP Chiral HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | Cyclodextrin, Beta- |
| Product Line | Astec CYCLOBOND |
| Matrix | Cyclodextrin, Beta- Phase/Silica Particle Platform |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.