Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 DMP Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111006229 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
25 cm
Diameter (Metric):
4.6 mm
10 mm
21.2 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6229 10 cm 4.6 mm
11-100-5888 25 cm 4.6 mm
11-100-5657 25 cm 10 mm
11-100-5567 25 cm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-6229 Supplier MilliporeSigma™ Supelco™ Supplier No. 20722AST

missing translation for 'validMainframeMsg'

CYCLOBOND™ I 2000 DMP is very useful for analyzing derivatized amines, like amphetamine ACQ.

The reaction of the 3,5-dimethylphenyl isocyanate with the hydroxyl groups of beta-cyclodextrin results in a pi-basic phase similar in character to the naphthylethyl carbamate phases. The selectivity is greater for the CYCLOBOND™ I 2000 DMP when the chiral center of the analyte is part of a ring structure or is on the alpha carbon. This phase has been very useful for derivatized amines, like amphetamine ACQ. Bonded phase: 3,5-Dimethylphenyl carbamate modified beta-cyclodextrin
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Cyclodextrin, Beta-
Product Line Astec CYCLOBOND
Matrix Cyclodextrin, Beta- Phase/Silica Particle Platform
Phase Chiral
Material Stainless Steel
Technique Chiral HPLC

Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.