Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ ASTM Class 4 Weight Set with ISO/IEC 17025 Accredited Certificate
Shop All Troemner Products
Click to view available options
Weight (Metric):
1 to 200 g
1 to 50 g
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Troemner Alloy 8 |
| Weight (Metric) | 1 to 50 g |
| Density | 8.03 g/cm3 |
| Height (English) Case | 7 in. |
| Height (Metric) Case | 17.78 cm |
| Includes | 10 g; (2) 20 g; (2) 2 g; 1 g; 50 g; 5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction