Learn More
Description
- Everything you need in one convenient case.
- CaseCal-Paks contain (3) high-quality, precision Alloy 8 weights, which can be used with all balance manufacturers' makes and models.
- The weights supplied are the balance manufacturers' recommended calibration weight, 10% of the calibration weight, and the minimum weight as determined by the balance's readability and expected standard deviation under normal conditions as recommended by USP 41.
- Cal-Paks where the largest weight is 200 g and below are supplied in a high-quality polycarbonate case.
- Cal-Paks where the largest weight is 500 g through 5 kg are supplied in a rugged polypropylene case.
- All Cal-Pak individual weights are supplied in their own high-quality polycarbonate individual case inside the master case.
- 5 kg weights are set inside
Specifications
Specifications
| Product Type | Calibration Mass |
| Classification | Class 1 |
| Material | Stainless Steel |
| Case Material | Polycarbonate |
| Weight (Metric) | 20 mg, 20 g, 200 g |
| Tolerance | 0.002 to 0.004 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.