Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius ASTM Class Weight Set

Catalog No. 14558746 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
1 mg, 200 mg, 2 g
1 mg, 500 mg, 5 g
2 g, 100 g, 1 kg
2 g, 200 g, 2 kg
2 g, 500 g, 5 kg
2, 20, 200 g
2, 50, 500 g
20 g, 100 g, 1 kg
20 g, 200 g, 2 kg
20 g, 500 g, 5 kg
20 mg, 10 g, 100 g
20 mg, 2 g, 20 g
20 mg, 20 g, 200 g
200 mg, 10 g, 100 g
200 mg, 20 g, 200 g
200 mg, 50 g, 500 g
Classification:
Class 0
Class 1
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Classification
14-558-746 2, 50, 500 g Class 1
14-558-737 1 mg, 200 mg, 2 g Class 0
14-558-738 1 mg, 500 mg, 5 g Class 0
14-558-739 20 mg, 2 g, 20 g Class 1
14-558-740 20 mg, 10 g, 100 g Class 1
14-558-741 200 mg, 10 g, 100 g Class 1
14-558-742 20 mg, 20 g, 200 g Class 1
14-558-743 200 mg, 20 g, 200 g Class 1
14-558-744 2, 20, 200 g Class 1
14-558-745 200 mg, 50 g, 500 g Class 1
14-558-747 2 g, 100 g, 1 kg Class 1
14-558-748 20 g, 100 g, 1 kg Class 1
14-558-749 2 g, 200 g, 2 kg Class 1
14-558-750 20 g, 200 g, 2 kg Class 1
14-558-751 2 g, 500 g, 5 kg Class 1
14-558-752 20 g, 500 g, 5 kg Class 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-558-746 Supplier Sartorius Supplier No. WCP261AC1C
Add to Cart
Add to Cart

ASTM Class Weight Set features calibration weights which can be used with all balance manufacturers' makes and models. Everything you need in one convenient case.

  • Everything you need in one convenient case.
  • CaseCal-Paks contain (3) high-quality, precision Alloy 8 weights, which can be used with all balance manufacturers' makes and models.
  • The weights supplied are the balance manufacturers' recommended calibration weight, 10% of the calibration weight, and the minimum weight as determined by the balance's readability and expected standard deviation under normal conditions as recommended by USP 41.
  • Cal-Paks where the largest weight is 200 g and below are supplied in a high-quality polycarbonate case.
  • Cal-Paks where the largest weight is 500 g through 5 kg are supplied in a rugged polypropylene case.
  • All Cal-Pak individual weights are supplied in their own high-quality polycarbonate individual case inside the master case.
  • 5 kg weights are set inside
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Classification Class 1
Material Stainless Steel
Case Material Polypropylene
Weight (Metric) 2, 50, 500 g
Tolerance 0.002 to 0.004
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.