Learn More
Worldwide™ Protective Products ATA™ 505 Cut-Resistant Gloves with Nitrile Hybrid Grip Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight, coated cut-resistant gloves feature ATA fiber technology
- Gloves offer ANSI Level A4 Cut Protection, and ANSI Level 3 Abrasion Resistance
- Coated with thin, nitrile hybrid palm dip to improve grip and enhance fingertip sensitivity
- Designed for manual dexterity with a natural fit and easy flexibility
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile |
| Color | Natural |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | ATA Engineered Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Metal Fabrication, Construction, Glass Handling, Appliance Manufacturing, and Public Utilities |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.