Learn More
Worldwide™ Protective Products ATA™ ActivGrip 534 Cut-Resistant Gloves with Nitrile MicroFinish™ Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- 13-gauge, ATA coated cut resistant gloves
- Lightweight design for dexterity, sensitivity, and comfort
- ANSI A4 Cut Resistance for handling metal, glass, and other sharp edges
- ActiveGrip Nitrile MicroFinish palm coating enhances grip on dry, wet, and oily surfaces
- MicroFinish surface features microscopic suction cups that create a vacuum, dispersing oil on contact
- ANSI Level 4 Abrasion Resistance for durability and extended useful life
- Sanitized protective finish provides lasting freshness
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Yellow |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | ATA Engineered Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Assembly, Glass/Metal Handling, Construction, Pulp/Paper, and Appliance Manufacturing |
| Glove Cuff Style | Continuous Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.