Learn More
Worldwide™ Protective Products Foam Nitrile-Coated Heat Producing ATA™ PioNIR™ Fiber Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- ATA™ Advanced Technology Armor delivers a high degree of dexterity
- Foam nitrile coating enhances grip capabilities in wet or dry conditions
- PIONIR™ fiber technology warms the gloves without heat packs or batteries
- When exposed to sun and certain indoor light, the glove fiber absorbs near infrared rays (NIR) and converts them into heat
- Glove temperature can increase by as much as 18°F
- Machine washable without affecting heat producing technology
- Ideal for working outdoors in cold conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Coating Material | Nitrile Foam |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | ATA Engineered Fiber |
| Size | Large |
| For Use With (Application) | Agriculture, Construction, Cold Storage, Food Packaging, and Utilities |
| Series | PIONIR-ATA13ND |
| Yarn Gauge | 13 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
