Learn More
Worldwide™ Protective Products ATA™ Sta-Cool Plated Hi-Vis Cut-Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight gloves feature ATA fiber technology to deliver ANSI A4 Cut Resistance
- 13-gauge, seamless knit gloves provide dexterity and fingertip sensitivity
- Plated with Sta-Cool fiber to wick away moisture for dry, comfortable hands
- Hi-vis orange color increases awareness to reduce the chance of accidents
- Machine washable for extended use
Specifications
Specifications
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | ATA Engineered Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Glass Handling, Handling Small Assembly, Automotive Repair, Metal Fabrication, and Aerospace |
| Glove Cuff Style | Continuous Knit |
| Model | MATA-ULTRA13HVO-PD1-M |
| Series | MATA-ULTRAHVO13A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.