Learn More
MP Biomedicals Atherogenic Diet For Mice, Semi-Purified, Modified, Powder
Atherogenic diet is rich in cholesterol and other atherogenic factors.
Supplier: MP Biomedicals 0296040320
Description
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.