Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Atlantis dC18 Column

Catalog No. 50819129 Shop All Waters Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
3 μm
5 μm
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-819-129 250 mm 4.6 mm 5 μm
50-819-054 30 mm 2.1 mm 3 μm
50-819-124 50 mm 2.1 mm 3 μm
50-818-764 100 mm 2.1 mm 3 μm
50-819-057 150 mm 2.1 mm 3 μm
50-818-610 150 mm 2.1 mm 5 μm
50-819-058 150 mm 3 mm 3 μm
50-818-763 50 mm 4.6 mm 3 μm
50-818-673 150 mm 4.6 mm 3 μm
50-818-674 150 mm 4.6 mm 5 μm
50-819-127 50 mm 3 mm 3 μm
50-780-647 100 mm 2.1 mm 5 μm
50-780-650 100 mm 3 mm 3 μm
50-780-665 75 mm 4.6 mm 3 μm
50-780-645 50 mm 2.1 mm 5 μm
50-780-651 100 mm 3 mm 5 μm
50-780-654 250 mm 3 mm 5 μm
50-780-653 150 mm 3 mm 5 μm
50-780-657 150 mm 3.9 mm 3 μm
50-780-658 150 mm 3.9 mm 5 μm
50-780-664 50 mm 4.6 mm 5 μm
50-780-666 75 mm 4.6 mm 5 μm
50-780-667 100 mm 4.6 mm 3 μm
50-780-668 100 mm 4.6 mm 5 μm
50-780-688 100 mm 3.9 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 50-819-129 Supplier Waters Corporation Supplier No. 186001346
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns that are used for polar compound retention.

  • The Atlantis dC18 columns feature di-functionally bonded C18 ligands that have been optimized for use with highly aqueous mobile phases, including 100% water.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.