Learn More
Description
- The Atlantis dC18 columns feature di-functionally bonded C18 ligands that have been optimized for use with highly aqueous mobile phases, including 100% water.
Specifications
Specifications
| Diameter (Metric) | 30 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Preparative Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.