Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Atlantis HILIC Prep Column

Catalog No. 50782092 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
Diameter (Metric):
19 mm
30 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-782-092 150 mm 30 mm
50-782-091 100 mm 30 mm
50-782-086 10 mm 19 mm
50-782-087 50 mm 19 mm
50-782-088 100 mm 19 mm
50-782-089 150 mm 19 mm
50-782-090 50 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 50-782-092 Supplier Waters Corporation Supplier No. 186003962
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

HILIC separation mechanisms provide orthogonal analyte selectivity compared to traditional chromatographic reversed-phase approaches.

  • Atlantis HILIC Silica columns are used in combination with high organic mobile phases (>80% acetonitrile) to provide retention of analytes that are simply too polar to be retained by reverse-phase chromatography.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L3
Endcapped No
Product Type Preparative Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.