Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Atlantis Prep T3 Column

Catalog No. 50782170 Shop All Waters Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-782-170 250 mm 50 mm 10 μm
50-781-961 150 mm 19 mm 5 μm
50-781-965 100 mm 30 mm 5 μm
50-781-966 150 mm 30 mm 5 μm
50-781-959 50 mm 19 mm 5 μm
50-781-960 100 mm 19 mm 5 μm
50-781-963 50 mm 30 mm 5 μm
50-781-964 75 mm 30 mm 5 μm
50-781-970 50 mm 19 mm 10 μm
50-781-971 150 mm 19 mm 10 μm
50-781-972 250 mm 19 mm 10 μm
50-781-974 150 mm 30 mm 10 μm
50-781-975 250 mm 30 mm 10 μm
50-782-143 250 mm 19 mm 5 μm
50-782-164 50 mm 50 mm 5 μm
50-782-165 100 mm 50 mm 5 μm
50-782-166 150 mm 50 mm 5 μm
50-782-167 50 mm 50 mm 10 μm
50-782-168 100 mm 50 mm 10 μm
50-782-169 150 mm 50 mm 10 μm
50-466-041 75 mm 30 mm 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 50-782-170 Supplier Waters Corporation Supplier No. 186004086
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns.

  • Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and should be your first choice when developing separations of polar and non-polar compounds.

Specifications

Diameter (Metric) 50 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 10 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.